Gardner Bender
Cable Tie, 11 in L, Black, Nylon 6/6, 75 lb Strength, 1000 PK
Mfr # 46-310UVBM
Zoro # G4879570
product price: $41.95
/pk 1000, $0.04/eaFree Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Length 11 in
- Width 11/64 in
- Material Nylon 6/6
- Tensile Strength 75 lb
- Thickness 0.055"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Gardner Bender
- MFR # 46-310UVBM
- Zoro # G4879570
- UPC # 032076882440
- Country of Origin China
- Category Cable Ties
Dimensions
Nominal Length | 11 in |
Width | 11/64 in |
Thickness | 0.055" |
Details
Item | Cable Tie |
Color | Black |
Material | Nylon 6/6 |
Tensile Strength | 75 lb |
Description
Cable Tie,11 In.,75 lb.,Black,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115°C, 24/48V AC, 240/480V AC (T137921)
- REMINGTON INDUSTRIES Hookup Wire, 10 AWG, Black, 25 ft (10UL3173STRBLA25)
- ERICSON Plug Nema L6-20, Perma-Tite Extreme Grad (2312-PW6P)
- KABLE KONTROL Heat Shrink Tube, Thin Wall, 2:1 Shrink Ratio, 3/32 in, Clear, 500 ft (HS354-S500-CLEAR)
- GARDNER BENDER Cable Tie, 11 in L, Natural, Nylon 6/6, 75 lb Strength, 1000 PK (46-310M)
- GARDNER BENDER Cable Tie, Mounting, 8", 50 lb., Black, PK15 (45-308MTUVB)
- GARDNER BENDER Cable Tie, Nylon 6/6, 40 PK (45-104)
- GARDNER BENDER Cable Tie, 15 in L, Black, 120 lb Strength, 50 PK (46-415UVB)
- GARDNER BENDER Cable Tie, 14 in L, 4 in Max Bundle Dia., Black (46-315UVB)
- GARDNER BENDER Cable Tie, 36 in L, Black, 175 lb Strength, 50 PK (46-436UVB)
- TY-RAP Cable Tie, 18 in L, 5 in Max Bundle Dia., Black, Nylon 6/6, 120 lb Strength, 500 PK (TY275MX)
- KABLE KONTROL Cable Tie, 5 in L, 3 in Inch Max Bundle Dia., Black, Nylon 6/6, 40 lb Strength, 100 PK (MHT5-40-Black)