Gardner Bender
Cable Tie, 66 Nylon, Natural
- Zoro #: G507449835
- Mfr #: 45-518N
Hover or click to zoom Tap to zoom
$9.67
Must order in multiples of 10
Subtotal: $96.70
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Gardner Bender
- MFR #45-518N
- Zoro #G507449835
- Country of OriginChina
- Category Cable Ties
Description
Heavyduty zip ties are hardwearing and designed for rugged industrial, automotive and farm applications demanding high levels of tensile strength and large bundle diameters Permanently secured until you cut them off GB ties lock tight without stretching or sliding The thick nylon 66 material and patented onepiece, injectionmolded construction eliminates failure due to parts working loose or breaking off Raised ridges on the cable ties bent tips are designed to provide a secure grip while requiring minimal effort to close and the strong locking head ensures the increased tensile strength you need Ideal for ducts, temporary fencing, heavy equipment and vibration prone areas in both electric and nonelectric applications, including home repairs, remodeling, kitchen or bathroom renovations in residential and commercial locations When you've got a big job that demands a strong tie able to handle a large bundle diameter then count on Gardner Bender heavyduty cable ties
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Gardner Bender #45-518N
Explore more
- GARDNER BENDER Gardner Bender 46-308UVB UVB Cable Tie, 8", 75 Lb, UV Black, 100 Pk 46-308UVB
- GARDNER BENDER Gardner Bender 623-46-310UVBM 11 in. UV Black Standard Cable Tie 623-46-310UVBM
- GARDNER BENDER Cable Tie, Self Cuting, 11", 50 lb., Bk, PK50 46-311UVBSC
- GARDNER BENDER Cable Tie Uv Black 15In 46-415UVB
- GARDNER BENDER Gardner Bender 46-315UVB Cable Tie, UVB, 14" (75 Lb) - 100 pk. 46-315UVB
- GARDNER BENDER TIES CABLE 8"" GRN 100PK 46-308G
- GARDNER BENDER Cable Tie, DoubleLock Locking, 66 Nylon, Black 45-315UVB
- GARDNER BENDER Cable Tie, DoubleLock Locking, 66 Nylon, Natural 46-310
- GARDNER BENDER WHT CABLE TIE ASSORTMENT 200 10098NL
- TY-RAP 13.4" L Heavy Duty Cable Tie Aqua PK 50 TYZ527M
- ECM INDUSTRIES 25Pk 24" Blk Hd Tie CT24-17525UVB
- Gardner Bender Cable Ties