Gardner Bender
Cable Tie, DoubleLock Locking, Nylon, Natural
- Zoro #: G507449866
- Mfr #: 46-206
Hover or click to zoom Tap to zoom
$9.30
Must order in multiples of 10
Subtotal: $93.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Gardner Bender
- MFR #46-206
- Zoro #G507449866
- Country of OriginChina
- Category Cable Ties
Description
Gardner Bender cable ties are designed for strength, durability and reliability Ideal for all bundling and organizing tasks from the workshop to the office and from the laundry room to the kitchen you name it and these ties will bundle it Designed with simple enhancements that make them easy to use including a slightly bent tip to ensure easy insertion into the tie head and close serrations along it's length to promote precise adjustment when tightening Gentle on the hands with smooth radiused edges that ensure Slip through the head and finger grips on the end to provide a secure and comfortable grip when tightening
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Gardner Bender #46-206
Explore more
- GARDNER BENDER CABLE TIES CAMO ASST/200 10096
- GARDNER BENDER Cable Tie, Self Cting, 14", 50 lb., Nat, PK20 45-314SC
- GARDNER BENDER Cable Tie 36In Heavy Duty 45-536
- GARDNER BENDER 24" L Heavy Duty Cable Tie 175 lb Black PK 10 45-524UVB
- GARDNER BENDER 8 in. L Clear Self-Cutting Cable Tie 20 pk 45-308SC
- GARDNER BENDER Gardner Bender 623-46-415UVB Hvy-Dty Cable Tie Uvb 15 Inch 120 Lb 50-Bag 623-46-415UVB
- GARDNER BENDER Cable Tie, 66 Nylon, Natural 45-521
- GARDNER BENDER Cable Tie, DoubleLock Locking, 66 Nylon, Natural 45-308
- GARDNER BENDER Cable Tie, Nylon, Black 47-115UVB
- VELCRO USA Replacement for Tessco 729198832322 729198832322
- GARDNER BENDER 14 in. L Black Self-Cutting Cable Tie 20 pk 45-314UVBSC
- Gardner Bender Cable Ties