Gardner Bender
Cable Tie, Nylon, Black
- Zoro #: G607449834
- Mfr #: 71111
Hover or click to zoom Tap to zoom
Key Features
- Package Quantity: 1
$23.59
Must order in multiples of 10
Subtotal: $235.90
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GARDNER BENDER 18" L Heavy Duty Cable Tie PK 10 45-518N
- GARDNER BENDER CABLE TIE UV BLACK 18LB 4IN 46-104UVB
- GARDNER BENDER Cable Ties 8In Blk Mounting 45-308MTUVB
- GARDNER BENDER Gardner Bender 221022 8 in. Standard Duty Cable Tie; Red - Pack of 100 221022
- GARDNER BENDER Cable Tie, DoubleLock Locking, 66 Nylon, Natural 46-310
- GARDNER BENDER Xtreme Cable Tie, Nylon, Black 45-308UVBFZ
- GARDNER BENDER Cable Tie, UVB, 8" 75 Lb - 15 pk. 45-308UVB
- GARDNER BENDER TIES CABLE WHT 4"" BG40 45-104
- GARDNER BENDER TIES CABLE BLK 14"" BG/8 45-315UVB
- RETYZ Releasable Tie, 20PK EVT-S10GN-HA
- PANDUIT Aerial Support Tie, 6.9"L (175mm), Weath AST15-5-C100
- Gardner Bender Cable Ties