Gardner Bender
Cable Tie, Self Cting, 14", 50 lb., Nat, PK20
Mfr # 45-314SC
Zoro # G6924211
Sold in multiples of 2 for $8.10
$8.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 0.17 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 4 in
- Material Nylon 6/6
Explore More Products
- GARDNER BENDER 18" L Heavy Duty Cable Tie Black PK 50 46-418UVB
- GARDNER BENDER 8" L Heavy Duty Cable Tie Black PK 100 46-408UVB
- GARDNER BENDER Gardner Bender 46-418UVB Heavy-Duty Cable Tie, UVB, 18" (175 Lb) - 50 pk. 46-418UVB
- GARDNER BENDER Gardner Bender 46-315UVBM Cable Tie, UV Black, 14" (75 Lb) - 1,000 pk. 46-315UVBM
- GARDNER BENDER Cable Tie, Self Cutting, 8", 50 lb., Bk, PK20 45-308UVBSC
- GARDNER BENDER Gardner Bender 46-308UVB UVB Cable Tie, 8", 75 Lb, UV Black, 100 Pk 46-308UVB
- GARDNER BENDER Cable Tie, Nylon, Black 71111
- GARDNER BENDER Gardner Bender 220998 24 in. Extra Heavy Duty Cable Tie; Black - 25 Per Pack 220998
- GARDNER BENDER Gardner Bender 6309843 50098N Multi-Purpose Cable Tie Assortment; 500 Piece 6309843
- ADVANCE CABLE TIES 7 50lb Orange Cable Tie 100/BG AL-07-50-3-C
- PANDUIT 3.9" L Miniature Cable Tie BK PK 100 PLT1M-C0
- Gardner Bender Cable Ties