Gardner Bender
Cable Tie, Self Cutting, 8", 50 lb., Bk, PK20
Mfr # 45-308UVBSC
Zoro # G6924193
Sold in multiples of 5 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 0.17 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 2 in
- Material Nylon 6/6
Explore More Products
- GARDNER BENDER Cable Tie, HeavyDuty, 24", 175 lb., Blk, PK10 45-524UVBSP
- GARDNER BENDER 12 in. L Yellow Beaded Cable Tie 15 pk 45-12BEADYW
- GARDNER BENDER Gardner Bender 46-315UVB Cable Tie, UVB, 14" (75 Lb) - 100 pk. 46-315UVB
- GARDNER BENDER Cable Tie, Self Cting, 11", 50 lb., Nat, PK50 46-311SC
- GARDNER BENDER 24" L Heavy Duty Cable Tie PK 10 45-524
- GARDNER BENDER Cable Tie, Self Cting, 14", 50 lb., Nat, PK50 46-314SC
- GARDNER BENDER 28" L Releasable Cable Tie 175 lb Black PK 3 47-127UVB
- GARDNER BENDER Gardner Bender 221004 4 in. Light Duty Cable Tie; Black 221004
- GARDNER BENDER Cable Tie, Nylon, Natural 47-111
- TY-RAP 5.5" L Miniature Cable Tie NAT PK 100 TY524M
- QUEST TECHNOLOGY INTERNATIONAL Nylon Plenum Cable Ties - 120 Lbs, Black, 15'', 100Pk NWT-2151
- Gardner Bender Cable Ties