Gardner Bender
Fishing System, CO2, 1/2 to 6 In Cap
- Zoro #: G6701073
- Mfr #: JO225LC
Hover or click to zoom Tap to zoom
Key Features
- Features: Conduit Fishing System Containing Line Packages, Seal-offs, Angle Adapter, Valve Assembly, Foam Line Carriers; Used For 1/2" To 6" Conduit
- Includes: Locking Pull Ring, 12 ft Valve Assembly W/Hose Only 840 psi at 70 Deg. F, Seal-Off For 1-1/2 to 6 in Conduit, Seal-Offs w/2 ft Hose: 1/2 to 1 in and 1-1/4 to 2-1/2 in, Angle Adapter, Conduit Line Pkgs: (10) 150 ft, 1/2 in, (5) 200 ft, 3/4 in, (5) 300 ft, 3/4 in, (5) 300 ft, 1 in, (3) 400 ft, 1-1/4 in Or Larger, (3) 800 ft, 1-1/4 in Or Larger, (3) 600 ft, 1-1/4 in Or Larger, Foam Line Carriers: 1/2, 3/4, 1, 1-1/4, 1-1/2, 2, 2-1/2, 3, 3-1/2, 4, 5, 6 in, Does Not Include Co2 Cylinder (Use 50 lb Cylinder For Refilling Smaller Cylinders (Requires RV5 Refill Connector)
- Dry Capacity: 1/2 to 6 in
- Wet Capacity: 1/2 to 6 in
- Tank Size: 50 lb Cylinder, 1 in Thread
- Type: Self-Contained CO2
- Item: Vacuum/Blower Power Fishing System
- Kit Contents: Bare Tool
$2,512.00
Subtotal: $2,512.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Gardner Bender #JO225LC Specifications
- Zoro #: G6701073
- Mfr #: JO225LC
- UPC #: 032076306168
- Features: Conduit Fishing System Containing Line Packages, Seal-offs, Angle Adapter, Valve Assembly, Foam Line Carriers; Used For 1/2" To 6" Conduit
- Includes: Locking Pull Ring, 12 ft Valve Assembly W/Hose Only 840 psi at 70 Deg. F, Seal-Off For 1-1/2 to 6 in Conduit, Seal-Offs w/2 ft Hose: 1/2 to 1 in and 1-1/4 to 2-1/2 in, Angle Adapter, Conduit Line Pkgs: (10) 150 ft, 1/2 in, (5) 200 ft, 3/4 in, (5) 300 ft, 3/4 in, (5) 300 ft, 1 in, (3) 400 ft, 1-1/4 in Or Larger, (3) 800 ft, 1-1/4 in Or Larger, (3) 600 ft, 1-1/4 in Or Larger, Foam Line Carriers: 1/2, 3/4, 1, 1-1/4, 1-1/2, 2, 2-1/2, 3, 3-1/2, 4, 5, 6 in, Does Not Include Co2 Cylinder (Use 50 lb Cylinder For Refilling Smaller Cylinders (Requires RV5 Refill Connector)
- Dry Capacity: 1/2 to 6 in
- Wet Capacity: 1/2 to 6 in
- Tank Size: 50 lb Cylinder, 1 in Thread
- Type: Self-Contained CO2
- Item: Vacuum/Blower Power Fishing System
- Kit Contents: Bare Tool
- Current: Not Applicable
- Maximum Blower Pressure: 840 psi
- Hose Length: 14 ft
- Air Flow: 600 cfm
- Hose Diameter: Not Applicable
- Tool Series: Powr House
- Maximum Compatible Conduit Size: 6 in
- Minimum Compatible Conduit Size: 1/2 in
- Pickup Type: Dry/Wet
- Country of Origin (subject to change): United States
Description
Vacuum/Blower Power Fishing System, Hose Length 14 ft, Maximum Blower Pressure 840 psi, Air Flow 600 cfm, Tank Size Not Applicable, Voltage Not Applicable, Hose Diameter Not Applicable, Current Not Applicable, Tool Series Powr House, Kit Contents Bare Tool, Application Blowing
Reviews of Gardner Bender #JO225LC
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GARDNER BENDER GB Mini Cable Snake EFT-15 Fish Tape, 0.025 in Tape, Steel Tape, Red EFT-15
- GARDNER BENDER Fish Tape, 1/8 In x 50 ft, Steel FTS-50B
- GARDNER BENDER UpperHand Series Fish Tape, 18 in Tape, 65 ft L Tape, Carbon Steel Tape, Red Case FTS-65R
- GARDNER BENDER Fishing System, 23A, 275CFM, 2-1/2 to 6 Cap B60
- GARDNER BENDER Fish Tape, 1/8 In x 250 ft, Carbon Steel FTS-250R
- GARDNER BENDER Steel Fish Tape, 50 ft. EFT-50B
- L.H. DOTTIE L.H. Dottie 3/16'' x 250' Yellow Polypropylene Pull Rope 3625
- JAMESON Wee Buddy Accessory Kit for 1/8" Fish Tape 8-18-AK
- JAMESON Duct Hunter Traceable Rodder w/ 400 ft. of 7/16" Rod 13-716-400M-AWK
- IDEAL Fish Tape, 3/16 In x 200 ft, Fiberglass 31-088
- GREENLEE Piston, Foam, 1 In, Pk5 610-5
- Gardner Bender Electrical Tools