Gardner Bender
Gardner Bender 221001 4 in. Light Duty Cable Tie; Blue
- Zoro #: G203693457
- Mfr #: 221001
Hover or click to zoom Tap to zoom
$14.65
Subtotal: $14.65
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GARDNER BENDER 11" L Cable Tie w/Metal Pawl Natural PK 10 46-310MP
- GARDNER BENDER Cable Tie 14In Black 20/Bag 45-314UVBFZ
- GARDNER BENDER Gardner Bender 45-306SS Cable Tie, 6", 100# Stainless Steel - 10 pk. 45-306SS
- GARDNER BENDER Gardner Bender 221053 36 in. Extra Heavy Duty Cable Tie; Natural - 10 Per Pack 221053
- GARDNER BENDER Cable Tie, 66 Nylon, Black 45-518UVBN
- GARDNER BENDER 24" L Heavy Duty Cable Tie PK 10 45-524
- GARDNER BENDER Recycled Cable Tie 8In 15/Bag 41-308R
- GARDNER BENDER TIES CABLE WHT 4"" BG40 45-104
- GARDNER BENDER Gardner Bender 220974 11 in. Standard Duty Cable Tie; Green - 100 Per Pack 220974
- PANDUIT Cable Tie, 14.5"L, Nylon, Orange, PK1000 PLT4S-M3
- RETYZ Releasable Tie, 20PK EVT-S06NL-HA
- Gardner Bender Cable Ties