Gardner Bender
Gardner Bender 221023 8 in. Standard Duty Cable Tie; Black - Pack of 100
- Mfr # 221023
- Zoro # G103694585
$18.09
/ea
Subtotal: $18.09
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- GARDNER BENDER Assorted Cable Ties PK 500 50098N
- GARDNER BENDER 4" and 8" L Assorted Cable Ties PK 200 10097UVL
- GARDNER BENDER Cable Tie, Resin, Safety Yellow 45-12BEADYW
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 500 PK 46-507N
- GARDNER BENDER Cable Tie, Nylon, Black 71111
- GARDNER BENDER 11 in. L Clear Self-Cutting Cable Tie 20 pk 45-311SC
- GARDNER BENDER Cable Tie, 8" 75 Lb - 20 pk. 45-308
- GARDNER BENDER Cable Tie, UVB, 8" 75 Lb - 15 pk. 45-308UVB
- GARDNER BENDER GARDNER BENDER TENSION TOOL FOR NYLON TIES UP CTT-HD200
- PANDUIT Cable Tie, Releasable, 4.8L (122mm), Sta PRT1S-M0
- LINDSTROM 7 in. Nylon Cable Ties, 25PK TIESL750-025HD
- Gardner Bender Cable Ties