Gardner Bender
Gardner Bender Bender Handle, 3/4" Ips 38" Long
- Zoro #: G705990566
- Mfr #: BH-75
Hover or click to zoom Tap to zoom
$76.66
Subtotal: $76.66
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Gardner Bender #BH-75 Specifications
- Zoro #: G705990566
- Mfr #: BH-75
- UPC #: 32076008079
- Country of Origin (subject to change): United States
Description
Gardner bender high quality, pre-threaded bender handles for all gardner bender bender heads. features: constructed of high-strength steel. powder painted for increased durability. comfort grip design ensures increased grasping capabilities.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Gardner Bender #BH-75
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GARDNER BENDER Electrical Conduit Bender, 1/2 to 2, 15A B2000
- GARDNER BENDER Conduit Bender, Electrical, 120VAC B1000
- GARDNER BENDER Electrical Conduit Bender, 1/2 to 2, 20A B2555EMT
- GARDNER BENDER Electrical Conduit Bender, 1/2 to 2, 20A B2555RIG
- GARDNER BENDER Electrical Conduit Bender, 1/2 to 2, 20A B2555
- GARDNER BENDER Conduit Bender Combo, Electrical, 120VAC B1000PT
- SHINN FU CO OF AMERICA PIPE BENDER SHOE 3" OMT09000008000
- GREENLEE Bender Assy 555 Classic 555C
- KLEIN TOOLS Cable Bender, 12-Inch 50400
- GREENLEE Bender-Pvc 4 851 851
- WHEELER-REX Roll Groover, for 6790 8403
- Gardner Bender Mechanical and Electrical Pipe Benders