Gardner Bender
Metal and Plastic Insulated Staples 250 pk
- Zoro #: G906431936
- Mfr #: MPS-2080
Hover or click to zoom Tap to zoom
Key Features
- Item: Staples
- Type: Insulated
- Crown Width (In.): 5/16
- Leg Length (In.): 1/4
- Construction: Metal, Plastic
$14.69
Subtotal: $14.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Gardner Bender
- MFR #MPS-2080
- Zoro #G906431936
- Country of OriginChina
- Category Heavy Duty Staples
Dimensions
Crown Width (In.) | 5/16 |
Leg Length (In.) | 1/4 |
Details
Item | Staples |
Type | Insulated |
Construction | Metal, Plastic |
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Gardner Bender #MPS-2080
Explore more
- GARDNER BENDER STAPLE MTL SE 1-1/8BX100 GSE-410
- GARDNER BENDER STAPLES 3/4""L MS-1575T
- GARDNER BENDER .5 in. W Metal Insulated Cable Staple 200 pk MSI-200JT
- GARDNER BENDER Steel Staples 500 pk MS-500J
- GARDNER BENDER Metal and Plastic Cable Staples 200 pk MPS-2100
- GARDNER BENDER Staple Wire Black Plastic 7/8 PSB-160
- GARDNER BENDER Staple Metal Insulated 1/2In MSI-1525XL
- SENCO STAPLE CROWN 1"" BX900 A801009
- ARROW 600 Series Staples 3/8" 1000 count, 30PK 60630
- ARROW FASTENER P35 STPL 3/8""X7/16""5040P 356
- HILLMAN FASTENERS Lb1.5"Galv Fence Staple 461299
- Gardner Bender