Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

16-14 AWG Vinyl Spade Terminal #4, #6 Stud PK100

  • Zoro #: G4879010
  • Mfr #: 10-113

$9.95 ($0.10/unit)

Details
  • Wire Range: 16 to 14 AWG
  • Item: Spade Terminal
  • Insulation Color: Blue
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Gardner Bender #10-113 Specifications

  • Zoro #: G4879010
  • Mfr #: 10-113
Wire Range: 16 to 14 AWG Item: Spade Terminal
Insulation Color: Blue Max. Voltage: 600V
Insulation Type: Vinyl Stud Size: #4, #6
Country of Origin (subject to change): Taiwan, Province of China

Description

Here is some additional information about Gardner Bender Spade Terminal. Wire Range: 16 to 14 AWG, Insulation Type: Vinyl.

Reviews of Gardner Bender #10-113