Gardner Bender
Staple Cable Insul Plstc 1/2In
- Zoro #: G506881872
- Mfr #: PS-150
Hover or click to zoom Tap to zoom
Key Features
- Item: Cable Staples
- Type: Insulated
- Crown Width (In.): 1/2
- Construction: Polyethylene (Saddle), Zinc Plated (Nails)
$7.64
Subtotal: $7.64
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GARDNER BENDER Steel Cable Staples 500 pk MS-550
- GARDNER BENDER Staple Cable Metal 9/16In MS-1575T
- GARDNER BENDER Staple Cable Insul Plstc 1/2In PS-50
- GARDNER BENDER STAPLES 3/4""L MS-1575T
- GARDNER BENDER 3/4 in. W Plastic Insulated Cable Staple 20 pk MCS-20W
- GARDNER BENDER Staple Cable Insul Plstc 1/2In PS-225BG/J
- GARDNER BENDER Staple Metal Insulated 1/2In MSI-1525XL
- STANLEY 27/64" x 1/4" Heavy Duty Crown Staples, 1250 pk. STHT71833
- KLEIN TOOLS Staples, 11/32-Inch x 19/32-Inch Insulated 450-003
- SENCO Staples, 7/16 Crown x 1" Leg, 5000/Box N13BAB
- SENCO 1/4 in. W X 1-1/2 in. L 18 Ga. Narrow Crown Finish Staples 5000 pk L17BAB
- Gardner Bender