Gardner Bender
Staple Insul 200/Pk Wht 3/8In
- Zoro #: G006881747
- Mfr #: MPS-2100
Hover or click to zoom Tap to zoom
Key Features
- Item: Staples
- Type: Insulated
- Crown Width (In.): 3/8
- Leg Length (In.): 1/4
- Construction: Metal
$7.65
Subtotal: $7.65
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Gardner Bender #MPS-2100 Specifications
- Zoro #: G006881747
- Mfr #: MPS-2100
- UPC #: 32076065485
- Item: Staples
- Type: Insulated
- Crown Width (In.): 3/8
- Leg Length (In.): 1/4
- Construction: Metal
- Country of Origin (subject to change): Taiwan, Province of China
Reviews of Gardner Bender #MPS-2100
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GARDNER BENDER Metal and Plastic Insulated Staples 250 pk MPS-2080
- GARDNER BENDER SRVCE ENTR STPLE 1-1/8""W GSE-15410
- GARDNER BENDER Staple Cable Insul Plstc 1/2In PS-150
- GARDNER BENDER Polyethylene Coax Cable Clamp 20 pk PEC-31525
- GARDNER BENDER Staple Cable 1/2In Insul Plast PS-150Z
- GARDNER BENDER STAPLE MTL SE 13/16BX100 GSE-310
- ARROW FASTENER 7/16" x 1/4" P22 Plyer Type Flat Crown Staples, 5000 pk. 224
- SENCO Staples, 16 ga., 1-1/2 in. L, PK10000 P17BAB
- ARROW FASTENER Arrow T59 5/16 in. W X 11/16 in. L 18 Ga. Wide Crown Insulated Staples 300 pk 591188BL
- FREEMAN FS16G75 16-Gauge 3/4" Glue Collated Barbed Fencing Staples (2000 count FS16G75
- STANLEY Stanley TR250 Heavy-Duty Aluminum Staple Gun / Brad Nailer TR250
- Gardner Bender