Gardner Bender
Staple Mtl Ins 9/16In 15/Card
- Zoro #: G806881831
- Mfr #: MSI-1575
Hover or click to zoom Tap to zoom
Key Features
- Item: Cable Staples
- Type: Insulated
- Crown Width (In.): 9/16
- Leg Length (In.): 1 1/8
- Construction: Steel with Polyethylene Strap
$2.90
Must order in multiples of 3
Subtotal: $8.70
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Gardner Bender #MSI-1575 Specifications
- Zoro #: G806881831
- Mfr #: MSI-1575
- UPC #: 32076912024
- Item: Cable Staples
- Type: Insulated
- Crown Width (In.): 9/16
- Leg Length (In.): 1 1/8
- Construction: Steel with Polyethylene Strap
- Country of Origin (subject to change): United States
Reviews of Gardner Bender #MSI-1575
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GARDNER BENDER Staple Cable Plstc Insul 3/4In PS-75
- GARDNER BENDER Staple Insul 200/Pk Wht 3/8In MPS-2100
- GARDNER BENDER Metal and Plastic Cable Staples 225 pk PS-225BG
- GARDNER BENDER Cable Stpl Wht 1/2" 25Pk PS-1550TD
- GARDNER BENDER Staple Cable Srv Entry 1-1/2In GSE-15410
- GARDNER BENDER Staple Insul 250/Pk Blu 5/16In MPS-2080
- DENT FIX EQUIPMENT Z-Clips Breakaway Staples (250pk) DF800ZC250
- GRIP-RITE STAPLE 1""X1/4""18G EG GRL13M
- LITTLE GIANT LADDERS LADDER VELOCITY 17' 15417-002
- AIR LOCKER 5/8 Inch Long x 1/4 Inch Narrow Crown 18 Gauge ('L' Wire) Finish Staples, PK 5000 L9016
- GRIP-RITE 18Ga 1/4In By 1-1/4In 304Ss MAXB64888
- Gardner Bender