Gardner Bender
STAPLE MTL SE 1-1/8BX100
- Zoro #: G103509742
- Mfr #: GSE-410
Hover or click to zoom Tap to zoom
Key Features
- Item: Service Entrance Staples
- Crown Width (In.): 1 1/16
- Leg Length (In.): 1 7/16
- Construction: Steel
$11.64
Pk of 100, $0.12/ea
Subtotal: $11.64
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Gardner Bender #GSE-410 Specifications
- Zoro #: G103509742
- Mfr #: GSE-410
- UPC #: 32076003104
- Item: Service Entrance Staples
- Crown Width (In.): 1 1/16
- Leg Length (In.): 1 7/16
- Construction: Steel
- Country of Origin (subject to change): United States
Description
Gardner Bender 1-1/8 in. W Steel Service Entrance Staple 100 pk
Restrictions and Compliance
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Gardner Bender #GSE-410
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GARDNER BENDER 1/2X1-1/8 Metal Staple 500/Jar MS-500BX/J
- GARDNER BENDER Staples Lw Volt Gun 1/4In MMS-3102
- GARDNER BENDER .5 in. W Metal Insulated Cable Staple 200 pk MSI-200JT
- GARDNER BENDER Staple Mtl Ins 9/16In 15/Card MSI-1575
- GARDNER BENDER CABLE STAPLE BLU 3/16""W PTP-250JT
- GARDNER BENDER STAPLE 3/4"" NM WIRE 100P PS-175ZN
- STANLEY 7/16" x 1/2" Heavy Duty Narrow Crown Stainless Steel Staples, 1000 pk. TRA708SST
- PRO-FIT Staple Flooring 1/4 X 1 18 718231
- BOSTITCH Staple, 18 ga, 1 In, PK5000 SX50351G
- ARROW FASTENER 3/16" x 7/16" T18 Round Crown Staples, 1000 pk. 187
- PRO-FIT ProFIT 940042 Felt Staple, 3/8 in L Leg, 3/8 in W Crown, 21 ga 940042
- Gardner Bender