Skip to Main Content

Featured Categories

  • Storage & Workspace
  • Electrical Supplies
  • Janitorial & Cleaning Supplies
  • Tools & Machining

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Electrical Supplies
      4. /
      5. Cable Management
      6. /
      7. Cable Ties
      8. /
      9. TIES CABLE 4"" BLK 100PK
      Shop All Cable Ties
      Gardner Bender

      TIES CABLE 4"" BLK 100PK

      • Zoro #: G903473892
      • Mfr #: 46-104UVB
      Hover or click to zoom Tap to zoom
      $7.30
      Pk of 100
      Must order in multiples of 2

      Subtotal: $14.60
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Description |
      • Restrictions |
      • Reviews
      • Brand Gardner Bender
      • MFR #
        46-104UVB
      • Zoro #
        G903473892
      • Country of Origin
        United States
      • Category Cable Ties
      Gardner Bender 4 in. L Black Cable Tie 100 pk
      • Lighting Facts label View the Lighting Facts
      • Energy Guide label View the Energy Guide
      • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

      Explore more

      • GARDNER BENDER HVY DTY CABLE TIE 36"" 45-536UVB
      • GARDNER BENDER 8 in. L White Cable Tie 100 pk 46-308
      • GARDNER BENDER TIES CABLE WHT 4"" BG40 45-104
      • GARDNER BENDER Assorted Cable Ties PK 200 10095VDV
      • GARDNER BENDER Cable Tie 8 In Black 20/Bag 45-308UVBFZ
      • GARDNER BENDER Cable Tie 11In 50Lb Uv Metal 46-310UVBMP
      • GARDNER BENDER Cable Tie, Nylon, Natural 46-448
      • GARDNER BENDER Cable Tie, Nylon, Natural 48-308
      • GARDNER BENDER Cable Tie, 66 Nylon, Black 46-436UVB
      • PANDUIT Dbllooptie, Lh, 14.4", Wr, Bl, PK250 PLB4H-TL0
      • PANDUIT Cable Tie Mount, Screw Applied, PK1000 LPMS-S8-M
      • Gardner Bender Cable Ties

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc