Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Electrical Supplies
/
Cable Management
/
Cable Ties
/
TIES CABLE 4"" WHT 100PK
Shop All Cable Ties
Shop Alternate Products
This Product is Discontinued
Gardner Bender
TIES CABLE 4"" WHT 100PK (Discontinued)
Mfr #
46-104
Zoro #
G203473837
This Product is Discontinued
Shop for all Cable Ties
Product Information
|
Restrictions
|
Reviews
Customers Also Purchased
This item
: TIES CABLE 4"" WHT 100PK
$5.87
This item includes a minimum quantity of 2
Product Information
Brand
Gardner Bender
MFR #
46-104
Zoro #
G203473837
UPC #
32076461041
Country of Origin
United States
Category
Cable Ties
Description
Gardner Bender 4 in. L White Cable Tie 100 pk
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to
www.P65Warnings.ca.gov
From the Manufacturer
Reviews
Explore More Products
Gardner Bender Cable Ties