Gardner Bender
TIES CABLE 8"" BLK100PK
- Zoro #: G405897073
- Mfr #: 46-308UVB
Hover or click to zoom Tap to zoom
$8.96
Pk of 100, $0.09/ea
Subtotal: $8.96
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Gardner Bender
- MFR #46-308UVB
- Zoro #G405897073
- Country of OriginUnited States
- Category Cable Ties
Description
Gardner Bender 8 in. L Black Cable Tie 100 pk
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Reviews of Gardner Bender #46-308UVB
Explore more
- GARDNER BENDER TIES CABLE 24"" WHT BG/5O 46-424
- GARDNER BENDER Cable Tie 11In Black 20/Bag 45-311UVBFZ
- GARDNER BENDER Cable Tie, Xtreme, 11", 50 lb., Black, PK100 46-311UVBFZ
- GARDNER BENDER Gardner Bender 221001 4 in. Light Duty Cable Tie; Blue 221001
- GARDNER BENDER Cable Tie, UVB, 14" 75 Lb - 8 pk. 45-315UVB
- GARDNER BENDER #4/0 Seu Cable Straps GSE-402
- GARDNER BENDER Cable Tie, DoubleLock Locking, Nylon, Black 46-310UVBMP
- GARDNER BENDER Cable Tie, 66 Nylon, Natural 45-536
- GARDNER BENDER Xtreme Cable Tie, Nylon, Black 45-308UVBFZ
- GROTE Cable Tie, Heavy Duty, 48", 175lb., Blk, PK50 83-6123
- STEELCOAT STEELCOAT FG-P9934-01A Contractor Bag, 42 gal Capacity, Tie Closure, Black FG-P9934-01A
- Gardner Bender Cable Ties