KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flange Gasket, Ring, 1/2 In, Carbon Steel

GARLOCK SEALING TECHNOLOGIES| Zoro #: G1724791| Mfr #: RWI-304T-150-0050

$12.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Winding: 304SS with PTFE
Type: ANSI class 150 lb. flange
Color: Yellow Guide Ring with White Stripes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1724791 Mfr #: RWI-304T-150-0050
Winding: 304SS with PTFEType: ANSI class 150 lb. flange
Color: Yellow Guide Ring with White StripesMetal Detectable: Yes
Continuous Max. Temp. (F): 500Bolt Holes:
Max. Pressure (PSI): Pipe Size: 1/2"
Outside Dia.: 1-7/8"Temp. Range (F): -320 to 500
Item: Flange GasketInside Dia.: 9/16"
Material of Construction: Carbon Steel Outer Ring with 304SS Winding and Inner Ring, PTFE FillerThickness: 11/64"
Country of Origin (subject to change): Multiple

Description

Flange Gasket, ANSI class 150 lb. flange, 1-7/8 In. Outside Dia., Bolt Holes -, 9/16 In. Inside Dia., 11/64 In. Thickness, Material of Construction Carbon Steel Outer Ring with 304SS Winding and Inner Ring, PTFE Filler, - Max. Pressure (PSI), -320 to 500 Temp. Range (F), Color Yellow Guide Ring with White Stripes, Metal Detectable Yes, Standards ANSI B16.20

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews