Flange Gasket, Ring, 3 In, Carbon Steel

GARLOCK SEALING TECHNOLOGIES| Zoro #: G1205951| Mfr #: RWI-304T-346-0300

$18.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 11/64"
Winding: 304SS with PTFE
Bolt Holes:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1205951 Mfr #: RWI-304T-346-0300
Thickness: 11/64"Winding: 304SS with PTFE
Bolt Holes: Temp. Range (F): -320 to 500
Continuous Max. Temp. (F): 500Inside Dia.: 3-3/16"
Type: ANSI class 300/400/600 lb. flangeColor: Yellow Guide Ring with White Stripes
Pipe Size: 3"Metal Detectable: Yes
Outside Dia.: 5-7/8"Item: Flange Gasket
Material of Construction: Carbon Steel Outer Ring with 304SS Winding and Inner Ring, PTFE FillerMax. Pressure (PSI):
Country of Origin (subject to change): Multiple

Description

Flange Gasket, ANSI class 300/400/600 lb. flange, 5-7/8 In. Outside Dia., Bolt Holes -, 3-3/16 In. Inside Dia., 11/64 In. Thickness, Material of Construction Carbon Steel Outer Ring with 304SS Winding and Inner Ring, PTFE Filler, - Max. Pressure (PSI), -320 to 500 Temp. Range (F), Color Yellow Guide Ring with White Stripes, Metal Detectable Yes, Standards ANSI B16.20

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews