SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flange Gasket, Ring, 3/4 In, Carbon Steel

GARLOCK SEALING TECHNOLOGIES| Zoro #: G0315034| Mfr #: RWI-304T-346-0075

$10.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: YesType: ANSI class 300/400/600 lb. flangeItem: Flange Gasket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0315034 Mfr #: RWI-304T-346-0075
Metal Detectable: YesType: ANSI class 300/400/600 lb. flange
Item: Flange GasketColor: Yellow Guide Ring with White Stripes
Continuous Max. Temp. (F): 500Temp. Range (F): -320 to 500
Standards: ASME B16.20,ASME/ANSI Pressure Class-300-400-600 LBMaterial of Construction: Carbon Steel Outer Ring with 304SS Winding and Inner Ring, PTFE Filler
Winding: 304SS with PTFEBolt Holes: -
Inside Dia.: 13/16"Pipe Size: 3/4"
Max. Pressure (PSI): -Outside Dia.: 2-5/8"
Thickness: 11/64"Country of Origin (subject to change): Multiple

Description

Flange Gasket, ANSI class 300/400/600 lb. flange, 2-5/8 In. Outside Dia., Bolt Holes -, 13/16 In. Inside Dia., 11/64 In. Thickness, Material of Construction Carbon Steel Outer Ring with 304SS Winding and Inner Ring, PTFE Filler, - Max. Pressure (PSI), -320 to 500 Temp. Range (F), Color Yellow Guide Ring with White Stripes, Metal Detectable Yes, Standards ANSI B16.20

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews