KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flange Gasket, Ring, 6 In, Carbon Steel

GARLOCK SEALING TECHNOLOGIES| Zoro #: G1763517| Mfr #: RWI-304T-150-0600

$32.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Yellow Guide Ring with White Stripes
Pipe Size: 6"
Max. Pressure (PSI):
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1763517 Mfr #: RWI-304T-150-0600
Color: Yellow Guide Ring with White StripesPipe Size: 6"
Max. Pressure (PSI): Winding: 304SS with PTFE
Metal Detectable: YesInside Dia.: 6-3/16"
Continuous Max. Temp. (F): 500Material of Construction: Carbon Steel Outer Ring with 304SS Winding and Inner Ring, PTFE Filler
Temp. Range (F): -320 to 500Outside Dia.: 8-3/4"
Thickness: 11/64"Type: ANSI class 150 lb. flange
Item: Flange GasketBolt Holes:
Country of Origin (subject to change): Multiple

Description

Flange Gasket, ANSI class 150 lb. flange, 8-3/4 In. Outside Dia., Bolt Holes -, 6-3/16 In. Inside Dia., 11/64 In. Thickness, Material of Construction Carbon Steel Outer Ring with 304SS Winding and Inner Ring, PTFE Filler, - Max. Pressure (PSI), -320 to 500 Temp. Range (F), Color Yellow Guide Ring with White Stripes, Metal Detectable Yes, Standards ANSI B16.20

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews