Skip to Main Content
customer-service Help
Garmin

GPS Navigation System, 3.7" H x 6.7" W (Discontinued)

Garmin GPS Navigation System, 3.7" H x 6.7" W 16790B
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$197.56
  • Item: GPS Navigation Unit
  • Type: Real Time
  • Color: Black
See full product details
This Product is Discontinued

Garmin #16790B Specifications

  • Item: GPS Navigation Unit
  • Type: Real Time
  • Color: Black
  • Height (In.): 3.7 in
  • Depth (In.): 0.8 in
  • Subscription Fee: No
  • Display Depth (In.): 0.1 in
  • Includes: Rechargeable Battery Pack, Mounting Bracket, USB Cable, Charger Cord
  • Features: Lifetime USA Maps, Spoken Turn-By-Turn Directions, TripAdvisor(R), Foursquare(R) Information
  • Display Type: WQVGA Color TFT
  • Mounting Type: Suction Cup
  • Information Displayed: Maps, Routing, Driver Alerts
  • Package Quantity: 1
  • Power Source: Battery
  • Display Height (In.): 2.8 in
  • Width (In.): 6.7 in
  • Display Width (In.): 5.3 in
  • Green Environmental Attribute: Product is Rechargeable
  • Overall Depth: 51/64 in
  • Overall Height: 3 45/64 in
  • Overall Width: 6 45/64 in
  • Display Width: 5 23/64 in
  • Display Depth: 7/64 in
  • Display Size: 6 in
  • Display Height: 2 53/64 in
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

GPS Navigation System, Real Time, Height (In.) 3.7 in, Width (In.) 6.7 in, Depth (In.) 0.8 in, Mounting Type Suction Cup, Power Source Battery, Display Type WQVGA Color TFT, Information Displayed Maps, Routing, Driver Alerts, Display Height (In.) 2.8 in, Display Width (In.) 5.3 in, Display Depth (In.) 0.1 in, Color Black, Features Lifetime USA Maps, Spoken Turn-By-Turn Directions, TripAdvisor(R), Foursquare(R) Information, Subscription Fee None

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Garmin #16790B