This item is Discontinued.

Garr Tool End Mill, Ball Nose Center Cutting, Series: 334M, 3/4 in Cutter Dia, 4 in Overall Length 84350

End Mill, Ball Nose Center Cutting, Series: 334M, 3/4 in Cutter Dia, 4 in Overall Length (Discontinued)

  • Mfr # 84350
  • Zoro # G816074483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84350
Zoro #
G816074483
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/2 in
Overall Length
4 in

Details

Cutting Direction
Right Hand
Number of Flutes
4
End Mill Material
Submicron Solid Carbide
End Mill Cutting Type
Ball Nose Center Cutting
Finish
Uncoated
Flute Type
Straight

Description

End Mill, Ball Nose Center Cutting, Series: 334M, 3/4 in Cutter Dia, 4 in Overall Length, 1-1/2 in Length of Cut, 4 Flutes, Straight Flute, 3/4 in Shank Dia, Right Hand Cutting, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.