
End Mill, Ball Nose Center Cutting Standard Length, Series: 320MA, 15/32 in Cutter Dia
Mfr # 16297
Zoro # G416067380
product price:Â $84.19
/ea
Free Shipping & Returns
Key Features
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Length of Cut
1 in
Helix Angle
30 deg
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16297
Zoro #
G416067380
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
3 in
Details
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Helix Angle
30 deg
Finish
TiAlN Coated
Cutting Direction
Right Hand
Flute Type
Helix
Description
End Mill, Ball Nose Center Cutting Standard Length, Series: 320MA, 15/32 in Cutter Dia, 3 in Overall Length, 1 in Length of Cut, 2 Flutes, Helix Flute, 1/2 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.