Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Ground Search Metal Detector, Plastic

GARRETT METAL DETECTORS| Zoro #: G0436956| Mfr #: 1140070

$209.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness (In.): -Exterior Length (In.): -Battery Life: 25 Hours
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0436956 Mfr #: 1140070
Thickness (In.): -Exterior Length (In.): -
Battery Life: 25 HoursIncludes: Batteries, Carrying Case, Headphones
For Use With: -Inside Height (In.): -
Inside Width (In.): -Signal Output (dB): -
Standards: Meets Electrical Safety Requirements for CE, FCC, and ICNIRPScan Depth (In.): 8
Exterior Height (In.): 51Inside Depth (In.): -
Indicator: LCDMaterial: ABS plastic
Audio Alarm: Volume AdjustableCoating: -
Outranging Power: -Type: -
Exterior Width (In.): 4-1/2Item: Ground Search Metal Detector
Operating Frequency (Hz): 6500Battery: 4 AA
Weight (Lbs.): 2.7Scans: -
Max. Operating Temp.: 0 Degrees to +130 Degrees FExterior Depth (In.): 9
Inside Length (In.): -Country of Origin (subject to change): United States

Description

Ground Search Metal Detector, ABS Plastic Material, Exterior Width 4 1/2 In, Exterior Height 51 In, Exterior Depth 9 In, Weight 2.7 Lbs, Volume Adjustable Audio Alarm, Operating Frequency 6500 Hz, Max Operating Temp 0 F to +130 F, LCD Indicator, 4 AA Battery, Battery Life 25 Hours, Standards Meets Electrical Safety Requirements for CE, FCC, and ICNIRP, Includes Batteries, Carrying Case, Headphones

Reviews