- Home
- /
- Grounds & Outdoor
- /
- Lawn & Garden
- /
- Watering & Irrigation
- /
- Lawn & Garden Hose Reels
- /
- Retractable Hose Reel 1/2" 50ft
Gartenkraft
Retractable Hose Reel 1/2" 50ft
- Zoro #: G4498427
- Mfr #: NW-15S
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $141.09
Gartenkraft #NW-15S Specifications
- Zoro #: G4498427
- Mfr #: NW-15S
- Country of Origin (subject to change): China
Description
The Gartenkraft retractable NW-15S 1/2" 50ft series hose reel are a true life saver. Simply pull hose to the desired length. The Hose Reel will stop and lock in place allowing you to water at a specific length. Once done, simply give the hose a gentle tug and the hose reel will retract all the way back in. No need to worry about the hose tangling inside the reel. With its guidance system, the hose will roll up perfectly every time. The GartenKraft NW Series also comes with a patented slow rewind system. So, when you are ready for the hose to retract in. Simply drop the hose and the slow rewind system will retract hose at a slow speed which allows for a comfortable safe rewind. Most systems will retract at high rates of speed which can destroy things in the path on the way in. The mounting system allows the unit to swivel 180 degrees. It’s also a quick release mounting system so simply lift on handle to remove for storage. Multipurpose Spray Nozzle comes with the system.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Gartenkraft #NW-15S
Explore more
- SUNCAST Suncast MHT 150 Trio Hose Hanger 173997
- LEWIS TOOLS Free Standing Hose Reel, Steel, 18 In.Dia. 22500 SR-360
- SUNCAST Slidetrak Hose Hideaway CPLWPT1652
- LIBERTY GARDEN PRODUCTS Liberty Garden Products 215496 Decorative Wall Hose Butler 215496
- DIXON VALVE & COUPLING Hung Up On Dixon Single Hose, Rack DHR1
- Gartenkraft Lawn & Garden Hose Reels