Skip to Main Content
customer-service Help
Garvin

Beam Clamp, Steel, Size 3/4", PK100

Garvin Beam Clamp,  Steel,  Size 3/4",  PK100 BC-1024
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$86.00 ($0.86/unit)
  • Item: Beam Clamp
  • Sub-Category: Clamps
  • Nominal Conduit/Pipe: 3/4"
See full product details
Out of Stock
Total: $86.00

Garvin #BC-1024 Specifications

  • Item: Beam Clamp
  • Sub-Category: Clamps
  • Nominal Conduit/Pipe: 3/4"
  • Material: Steel
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Stamped steel beam clamps with 3/4 in jaw opening are used with conduit hangers bridle rings and are tapped on their bottoms and backs for drop 10-24 rods. Garvin' beam clamps provide an economical means of hanging medium duty loads. Their threaded backs and bottoms allow for versatility in design. Additionally their hardened cup point screw and heavy gauge steel body will not distort when tightened on the beam.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Garvin #BC-1024