Shop Alternate Products
This Product is Discontinued
Southwire
Bracket Box W/ Hinged 2 Gang 3/4" Ring 3" 1/2 3/4 Ko, 5" (Discontinued)
Mfr # HPAB-275
Zoro # G7845697
Free Shipping & Returns
This Product is Discontinued
Key Features
- Box Type Square
- Width 5"
- Material Zinc Plated Steel
- Depth 3"