Skip to Main Content
customer-service Help
Garvin

Conduit Hanger, Steel, Size 3/4", PK100

Garvin Conduit Hanger,  Steel,  Size 3/4",  PK100 CHBC-75
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$128.00 ($1.28/unit)
  • Item: Conduit Hanger
  • Sub-Category: Hangers
  • Nominal Conduit/Pipe: 3/4"
See full product details
Out of Stock
Total: $128.00

Garvin #CHBC-75 Specifications

  • Item: Conduit Hanger
  • Sub-Category: Hangers
  • Nominal Conduit/Pipe: 3/4"
  • Material: Steel
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

These conduit hanger/beam clamp assemblies are used when EMT or Rigid conduits must be supported below a structural beam. The riveted conduit hanger rotates 360 degrees to accommodate various directions of conduit. Stamped steel construction and hardened set screw provide a 100 lb static load capacity. Additional mounting hole on back of beam clamp is threaded for 1/4 in fasteners. Supports 3/4 in EMT or Rigid Conduit.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Garvin #CHBC-75