customer-service Help
Garvin

Deep Eight Gang Multi-Gang Box Extension Ring, 2-1/2"

Garvin Deep Eight Gang Multi-Gang Box Extension Ring,  2-1/2" GBEX-2128
Tap to zoom
Hover or click to zoom
$1,011.00
pkg. of 5 ($202.20/ea)
  • Item: Electrical Box Extension
  • Box Type: Gang
  • Material: .0625 Galvanized Steel
See full product details
This item ships free.

Total: $1,011.00

Garvin #GBEX-2128 Specifications

  • Item: Electrical Box Extension
  • Box Type: Gang
  • Material: .0625 Galvanized Steel
  • Depth: 2-1/2"
  • Number of Gang: 8-Gang
  • Country of Origin (subject to change): China

Description

2-1/2 in deep eight gang multi-gang box extension rings are mounted to the same length existing box to provide additional wire capacity when needed. Garvin’ gang box extension rings save the installer time and money by eliminating the need to remove old boxes connectors and devices when more wire capacity is required.

Restrictions and Compliance

Reviews of Garvin #GBEX-2128