Garvin
Four In. To 2-1/2" Stainless Steel Reducing Bushing
- Zoro #: G7829913
- Mfr #: RB-400250-SS

Tap to zoom
Hover or click to zoom
$5,478.00
pkg. of 12 ($456.50/ea)
- Item: Four In.-2-1/2" Stainless Steel,PK12
- Country of Origin (subject to change): China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $5,478.00
Garvin #RB-400250-SS Specifications
- Zoro #: G7829913
- Mfr #: RB-400250-SS
- Item: Four In.-2-1/2" Stainless Steel,PK12
- Country of Origin (subject to change): China
Description
4" to 2-1/2" reducing bushings are used with threaded rigid or IMC conduits to reduce the size of female hubs in order to accommodate smaller sized conduits or male threaded hubs. Garvin stainless steel construction maintains mechanical protection and solid grounding of the conduit to the designated electrical junction box or enclosure. These reducing bushings are stainless steel for excellent corrosion protection in wet or damp locations.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Garvin #RB-400250-SS
Explore more
- Garvin Stainless Steel Reducing Bushing, 2-21/2" To 2" RB-250200-SS
- Garvin Zinc Plated Steel Reducing Bushing, 2-1/2" To 1" RB-250100
- Garvin Snap In Emt Connector 3-1/2" Insulated SICN-350I
- Garvin Snap In Emt Connector 1/2" Insulated SICN-50I
- Garvin Four In. Emt Rain Tight Compression Coupling Steel CCPR-400
- Garvin Stainless Steel Myers Hub, 2-1/2" WH250-SS
- Garvin Zinc Plated Steel Compression Connector, 2-1/2" RT250
- Garvin Threaded Grounding Bushing Malleable Iron 3-1/2" UGB-350
- Cantex Elbow Pvc 90D Ea 1" 5133825U
- Cantex Elbow, 90 Degree, 1-1/2 In., 15-1/2 In. L 5121057
- Thomas & Betts NC302, 3/4 CONN, CLMP, USE W/ NMSC, DC, PK 50 NC302
- Garvin Conduit Fittings