This item is Discontinued.

Southwire Electrical Drawn Box, Square, .0625 Galvanized Steel 52171-3/4DR

Electrical Drawn Box, Square, .0625 Galvanized Steel (Discontinued)

  • Mfr # 52171-3/4DR
  • Zoro # G7846878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52171-3/4DR
Zoro #
G7846878
UPC #
-
Country of Origin
China

Dimensions

Width
4"
Depth
2-1/8"

Details

Item
Electrical Drawn Box
Box Type
Square
Material
.0625 Galvanized Steel

Description

Four Square Drawn Box 2-1/8 In. Deep,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.