- Home
- /
- Electrical Supplies
- /
- Conduit & Raceways
- /
- Conduit
- /
- Metallic Conduit
- /
- Long 1-1/2" Galvanized Rigid Conduit Pipe Nipple, 5"
Garvin
Long 1-1/2" Galvanized Rigid Conduit Pipe Nipple, 5"
- Zoro #: G7830087
- Mfr #: RN150500

Tap to zoom
Hover or click to zoom
$84.99
pkg. of 25 ($3.40/ea)
- Item: Long 1-1/2" Galvanized Rigid Condu,PK25
- Country of Origin (subject to change): China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $84.99
Garvin #RN150500 Specifications
- Zoro #: G7830087
- Mfr #: RN150500
- Item: Long 1-1/2" Galvanized Rigid Condu,PK25
- Country of Origin (subject to change): China
Description
5in long 1-1/2in rigid conduit nipples are used with 1” threaded rigid and IMC conduit knockout openings to connect fixtures to electrical boxes and enclosures up to 5” apart. Garvin’ rigid conduit nipples have rugged metallic construction to ensures mechanical protection and durability.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Garvin #RN150500
Explore more
- GARVIN Long 1-1/2" Galvanized Rigid Conduit Pipe Nipple, 4" RN150400
- GARVIN Galvanized Rigid Conduit Pipe Nipple, 3-1/2" RN350C
- GARVIN Long 1/2" Galvanized Rigid Conduit Ripe Nipple, 5" RN50500
- GARVIN Long 2" Galvanized Rigid Conduit Pipe Nipple, 6" RN200600
- GARVIN Ten In. Long 2" Galvanized Rigid Conduit Pipe Nipple RN2001000
- GARVIN Ten In. Long 3-1/2" Galvanized Rigid Conduit Pipe Nipple RN3501000
- CALCONDUIT Sweep, 1-1/2 in x 90Deg x 12 in, Aluminum AR1512SW90
- GARVIN Long 1-1/Galvanized Rigid Conduit Pipe Nipple, 4" RN125400
- Garvin Metallic Conduit