Skip to Main Content
customer-service Help
Garvin

One Hole Conduit Strap, Stainless Steel, Size 4", PK10

Feedback Help us improve our product images
$149.99 ($15.00/unit)
  • Item: One Hole Conduit Strap
  • Sub-Category: Straps
  • Nominal Conduit/Pipe: 4"
See full product details
Out of Stock
Total: $149.99

Garvin #OHSS-400 Specifications

  • Item: One Hole Conduit Strap
  • Sub-Category: Straps
  • Nominal Conduit/Pipe: 4"
  • Material: Stainless Steel
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

These stainless steel conduit straps are used to mount 4in EMT conduits in wet locations. Garvin' stainless steel construction ensures mechanical protection and provides corrosion protection of the conduit straps. Garvin' one hole conduit strap design allows the installer to easily position the strap before mounting. Additionally the oversized bolt hole design makes aligning the pipe quick and easy.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Garvin #OHSS-400