Skip to Main Content
customer-service Help
Garvin

Rigid Conduit Locknut, Stainless Steel, Size 1", PK50

Feedback Help us improve our product images
$159.00 ($3.18/unit)
  • Item: Rigid Conduit Locknut
  • Sub-Category: Locknuts
  • Material: Stainless Steel
See full product details
Out of Stock
Total: $159.00

Garvin #LNSS-100 Specifications

  • Item: Rigid Conduit Locknut
  • Sub-Category: Locknuts
  • Material: Stainless Steel
  • Nominal Conduit/Pipe: 1"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Stainless Steel 1" heavy-duty locknuts are used in dry locations to secure 1" threaded conduits or connectors to electrical junction boxes or enclosures. Garvin heavy gauge steel construction maintains mechanical protection and solid grounding of the conduit to the designated electrical junction box or enclosure. Heavy duty locknuts are zinc electroplated for excellent corrosion protection in damp locations.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Garvin #LNSS-100