Skip to Main Content
customer-service Help
Garvin

Rigid Two Hole Conduit Strap, Stainless Steel, Size 1-1/2", PK25

Feedback Help us improve our product images
$132.00 ($5.28/unit)
  • Item: Rigid Two Hole Conduit Strap
  • Sub-Category: Straps
  • Material: Stainless Steel
See full product details
Out of Stock
Total: $132.00

Garvin #THSSR-150 Specifications

  • Item: Rigid Two Hole Conduit Strap
  • Sub-Category: Straps
  • Material: Stainless Steel
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Garvin stainless steel two hole rigid and IMC conduit straps are used to mount 1-1/2in rigid or IMC conduits where higher load bearing supports are needed. Garvin stainless steel construction ensured mechanical protection and provides corrosion protection of the straps. Garvin two screw holes allow the installer to secure pipes on walls and ceilings. They also prevent accidental pullout in high traffic areas.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Garvin #THSSR-150