Skip to Main Content
customer-service Help
Garvin

Stamped Reversible Beam Clamp, Stainless Steel, Size 3/4", PK25

Garvin Stamped Reversible Beam Clamp,  Stainless Steel,  Size 3/4",  PK25 JFCS-3816SS
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$308.00 ($12.32/unit)
  • Item: Stamped Reversible Beam Clamp
  • Sub-Category: Clamps
  • Nominal Conduit/Pipe: 3/4"
See full product details
Out of Stock
Total: $308.00

Garvin #JFCS-3816SS Specifications

  • Item: Stamped Reversible Beam Clamp
  • Sub-Category: Clamps
  • Nominal Conduit/Pipe: 3/4"
  • Material: Stainless Steel
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reversible beam clamps with 3/4 in jaw opening and 3/8-16 threaded holes are used when 3/8-16 drop rod length needs to be adjusted to accommodate the field installation finished height. The through hole style in their beam clamps allow drop rod length adjustment. Garvin' stainless steel beam clamps will not corrode in damp wet or corrosive locations!

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Garvin #JFCS-3816SS