Skip to Main Content
customer-service Help
Garvin

Two Piece Rigid Conduit Strut Clamp, Stainless Steel, Size 1-1/4", PK50

Garvin Two Piece Rigid Conduit Strut Clamp,  Stainless Steel,  Size 1-1/4",  PK50 STR125-SS
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$217.00 ($4.34/unit)
  • Item: Two Piece Rigid Conduit Strut Clamp
  • Sub-Category: Clamps
  • Material: Stainless Steel
See full product details
Out of Stock
Total: $217.00

Garvin #STR125-SS Specifications

  • Item: Two Piece Rigid Conduit Strut Clamp
  • Sub-Category: Clamps
  • Material: Stainless Steel
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Two piece strut clamps are used to mount 1-1/4in rigid conduits from strut channel. Garvin' two piece construction provides a tight fit in strut. Additionally their screw tight clamping action secures conduit in overhead strut channel or wall mount applications. Stainless steel construction prevents corrosion and rust when used in damp locations.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Garvin #STR125-SS