Calibration Gas, Air, Hexane, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure

  • Mfr # X02AI99CTA10073

  • Zoro # G1121095


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Air, Hexane
Cylinder Capacity
221 L
Gas Mixture
Hexane (16% LEL) 0.18%
Max. Pressure
250 psi
Cylinder Dia.
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X02AI99CTA10073
Zoro #
G1121095
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
9 in
Cylinder Height
16.25 in
Connection Size
CGA 165
Cylinder Diameter
9 in
Outlet Connection Size
3/4 in

Details

Item
Calibration Gas
Gas Name
Air, Hexane
Cylinder Capacity
221 L
Gas Mixture
Hexane (16% LEL) 0.18%
Max. Pressure
250 psi
Background Gas
Air
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Chemical Formula
C6H14
Outlet Connection Type
NGT
Standards
ISO 9001:2015
Gas Type
Hexane
Product Type
Calibration Gas
CAS Number
110-54-3
Operating Pressure - Maximum
250 psi
Reusability
Disposable
CGA Number
CGA 165
Container Type
Cylinder

Description

Calibration Gas, CGA Number CGA 165, Container Type Cylinder, Cylinder Capacity 221 L, Cylinder Diameter 9 in, Cylinder Height 16.25 in, For Use With All OEM Gas Detectors, Gas Mixture Hexane (16 Percent LEL) 0.18 Percent, Gas Type Hexane, Product Type Calibration Gas, Chemical Formula C6H14, CAS Number 110-54-3, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in, Outlet Connection Type NGT, Standards ISO 9001:2015

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.