This Product is Discontinued
Shop for all Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Oxygen, Propane, 116 L (Discontinued)
- Zoro #: G1163086
- Mfr #: 116EZ-449
Tap to zoom
Hover or click to zoom
$505.82
- Item: Calibration Gas
- Gas Name: Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Oxygen, Propane
- Cylinder Capacity: 116 L
This Product is Discontinued
Gasco #116EZ-449 Specifications
- Zoro #: G1163086
- Mfr #: 116EZ-449
- Item: Calibration Gas
- Gas Name: Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Oxygen, Propane
- Cylinder Capacity: 116 L
- For Use With: Any and All OEM Gas Detectors
- Gas Mixture: 50 ppm Carbon Monoxide, 25 ppm Hydrogen Sulfide, 1.05% Propane (50% LEL), 12% Oxygen, Balance Nitrogen
- Max. Pressure: 1,000 psi
- Cylinder Dia.: 3 1/2 in
- Cylinder Height: 15 1/4 in
- Background Gas: Nitrogen
- Cylinder Material: Aluminum
- Connection Size: C-10
- Accuracy: +/-5%
- Calibration Certificate: NIST
- Country of Origin (subject to change): Unknown
Description
Calibration Gas, Gas Name Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Oxygen, Propane, Gas Mixture 50 ppm Carbon Monoxide, 25 ppm Hydrogen Sulfide, 1.05 Percent Propane (50 Percent LEL), 12 Percent Oxygen, Balance Nitrogen, Background Gas Nitrogen, Cylinder Capacity 116 L, Cylinder Material Aluminum, For Use With Any and All OEM Gas Detectors, Connection Size C-10, Max. Pressure 1,000 psi, Cylinder Dia. 3 1/2 in, Cylinder Height 15 1/4 in, Accuracy +/-5 Percent, Calibration Certificate NIST
Restrictions and Compliance
- Hazardous material
- This item has been restricted from sale in the following states: PR
Reviews of Gasco #116EZ-449
Explore more
- Gasco Calibration gas, Air, Methane, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy 103L-150A-10000
- Gasco Calibration Gas, Pentane, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure 105ES-154-0.38
- Gasco Calibration Gas, Air, Methane, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure 105ES-150A-1900
- Gasco Calibration Gas, Nitrogen, Oxygen, 105 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure 105ES-386
- Gasco Calibration gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure 17L-161-10
- Honeywell Technologies By Dx-Enbl-Na Enabler Kit For Intellidox Docking Station, DX-ENBL-NA
- Bw Technologies Protective Case, Black, Plastic, PK50 CLIPHB-CASE-B50
- Industrial Scientific Replacement Sensor, CO/H2 Low 17155306-G
- Industrial Scientific Carrying Case, Nylon, Black 18106864
- Gasco Calibration Gas