customer-service Help
Gasco

Calibration Gas, Carbon Monoxide, Nitrogen, 116 L, C-10 Connection, +/-5% Accuracy (Discontinued)

Gasco Calibration Gas,  Carbon Monoxide,  Nitrogen,  116 L,  C-10 Connection,  +/-5% Accuracy 116EZ-14-200
Tap to zoom
Hover or click to zoom
$655.11
  • Item: Calibration Gas
  • Gas Name: Carbon Monoxide, Nitrogen
  • Cylinder Capacity: 116 L
See full product details
This Product is Discontinued

Gasco #116EZ-14-200 Specifications

  • Item: Calibration Gas
  • Gas Name: Carbon Monoxide, Nitrogen
  • Cylinder Capacity: 116 L
  • For Use With: Any and All OEM Gas Detectors
  • Gas Mixture: 200 PPM Ammonia, Balance Air
  • Max. Pressure: 1,000 psi
  • Cylinder Dia.: 3 1/2 in
  • Cylinder Height: 15 1/4 in
  • Background Gas: air
  • Cylinder Material: Aluminum
  • Connection Size: C-10
  • Accuracy: +/-5%
  • Calibration Certificate: NIST
  • Country of Origin (subject to change): Unknown

Description

Calibration Gas, Gas Name Carbon Monoxide, Nitrogen, Gas Mixture 200 ppm Ammonia, Balance Air, Background Gas Air, Cylinder Capacity 116 L, Cylinder Material Aluminum, For Use With Any and All OEM Gas Detectors, Connection Size C-10, Max. Pressure 1,000 psi, Cylinder Dia. 3 1/2 in, Cylinder Height 15 1/4 in, Accuracy +/-5 Percent, Calibration Certificate NIST

Restrictions and Compliance

  • Hazardous material
  • This item has been restricted from sale in the following states: PR

Reviews of Gasco #116EZ-14-200