customer-service Help
Gast

2032-101-G616X Rotary Vane Pump

Gast 2032-101-G616X Rotary Vane Pump 2032-101-G616X
Hover or click to zoom Tap to zoom
$738.50
  • Item: Vacuum Pump
  • Maximum Speed @ 50 Hz: 2 RPM, 850 RPM
  • Maximum Continuous Pressure: 10 psi
See full product details
This item ships free.

Total: $738.50

Gast #2032-101-G616X Specifications

  • Item: Vacuum Pump
  • Maximum Speed @ 50 Hz: 2 RPM, 850 RPM
  • Maximum Continuous Pressure: 10 psi
  • Inlet Size (Combined): 1/4 in NPT
  • Sound Level: 70 dBA
  • Maximum Vacuum: 26 in Hg
  • Minimum Operating Temperature: 1 Degrees C
  • Maximum Speed: 450 RPM
  • Inlet Type: NPT
  • Maximum Operating Temperature: 40 Degrees C
  • Output Power: 0.12 hp
  • Maximum Pressure @ 50 Hz: 10 psi
  • Weight: 10 lb
  • Outlet Size (Combined): 1/4 in NPT
  • Maximum Pressure: 10 psi
  • Outlet Type: NPT
  • Wattage: 0.09 kW
  • Free Air Flow Rate: 2.4 cfm
  • Country of Origin (subject to change): United States

Description

Vacuum Pump, Output Power 0.12 hp, Phase Single, Voltage 220-240/230V AC, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT, Free Air Flow Rate 2.4 cfm, Maximum Vacuum 26 in Hg, Maximum Continuous Pressure 10 psi, Maximum Speed 450 RPM

Reviews of Gast #2032-101-G616X