Air Gearmotor, 0.5 HP, 18 cfm, 150 rpm

GAST| Zoro #: G2349426| Mfr #: 2AM-251A-AB20

$847.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2349426 Mfr #: 2AM-251A-AB20
Keyway Length: 1.00"Mounting: Base
Stall Torque: 150 in.-lb.Includes: Muffler
Overall Width: 7.63"Overall Length: 10.25"
Finish: Gray MetallicMax. Air Pressure: 60 psi
Overall Height: 6.25"RPM @ Max. Torque: 60
Shaft Length: 2.13"Rotation: CCW
Port Size: 1/4" NPTMax. Air Flow: 18 cfm
Running Torque @ Max. Pressure: 116.00 in.-lb.Operating Temp. Range: 0 Degrees to 250 Degrees F
No Load RPM: 150Gear Ratio: 20:1
Housing Material: Cast IronItem: Air Gearmotor
HP: 0.5Shaft Dia.: 5/8"
Country of Origin (subject to change): United States

Product Description

Air Gearmotor, 0.5 HP, Running Torque @ Max. Pressure 116.00 in.-lb., 18 cfm Max. Air Flow, No Load RPM 150, Shaft Dia. 5/8 In., Shaft Length 2.13 In., Base Mounting, Port Size 1/4 In. NPT, CCW Rotation, Housing Material Cast Iron, Gray Metallic Finish, Stall Torque 150 in.-lb., 60 RPM @ Max. Torque, Gear Ratio 20:1, Max. Air Pressure 60 psi, Keyway Length 1.00 In., Overall Length 10.25 In., Overall Width 7.63 In., Overall Height 6.25 In., 0 Degrees to 250 Degrees F Operating Temp. Range

Product Reviews

Save 15%. Sign up for Z-mail.