Air Motor, 0.4 HP, 30 cfm, 2000 rpm

GAST| Zoro #: G1594957| Mfr #: NL32-NCC-251

$490.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1594957 Mfr #: NL32-NCC-251
Includes: MufflerOperating Temp. Range: 0 Degrees to 250 Degrees F
Housing Material: Cast IronItem: Air Motor
Mounting: HubShaft Dia.: 1/2"
RPM @ Max. Torque: 500Port Size: 1/4" NPT
Shaft Length: 2.06"Rotation: CCW
Overall Width: 4.00"Stall Torque: 20 in.-lb.
Overall Length: 5.88"Running Torque @ Max. Pressure: 13.50 in.-lb.
Overall Height: 4.19"Max. Air Pressure: 80 psi
No Load RPM: 2000Max. Air Flow: 30 cfm
HP: 0.4Keyway Length: 1.41"
Finish: Gray MetallicCountry of Origin (subject to change): United States

Product Description

Air Motor, 0.4 HP, Running Torque @ Max. Pressure 13.50 in.-lb., 30 cfm Max. Air Flow, No Load RPM 2000, Shaft Dia. 1/2 In., Shaft Length 2.06 In., Hub Mounting, Port Size 1/4 In. NPT, CCW Rotation, Housing Material Cast Iron, Gray Metallic Finish, Stall Torque 20 in.-lb., 500 RPM @ Max. Torque, Max. Air Pressure 80 psi, Keyway Length 1.41 In., Overall Length 5.88 In., Overall Width 4.00 In., Overall Height 4.19 In., 0 Degrees to 250 Degrees F Operating Temp. Range, Includes Muffler

Product Reviews

Save 15%. Sign up for Z-mail.