Air Motor, 0.4 HP, 30 cfm, 2000 rpm

GAST |Zoro #: G0417934|Mfr #: NL32-NCW-252

$451.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0417934 Mfr #: NL32-NCW-252
Operating Temp. Range: 0 Degrees to 250 Degrees FItem: Air Motor
Stall Torque: 20 in.-lb.Overall Length: 5.88"
Running Torque @ Max. Pressure: 13.50 in.-lb.Overall Height: 4.19"
Max. Air Pressure: 80 psiNo Load RPM: 2000
Max. Air Flow: 30 cfmMounting: Hub
Keyway Length: 1.41"Housing Material: Cast Iron
Shaft Dia.: 1/2"Includes: Muffler
RPM @ Max. Torque: 500HP: 0.4
Port Size: 1/4" NPTFinish: Gray Metallic
Shaft Length: 2.06"Rotation: CW
Overall Width: 3.94"Country of Origin (subject to change): United States

Product Description

Air Motor, 0.4 HP, Running Torque @ Max. Pressure 13.50 in.-lb., 30 cfm Max. Air Flow, No Load RPM 2000, Shaft Dia. 1/2 In., Shaft Length 2.06 In., Hub Mounting, Port Size 1/4 In. NPT, CW Rotation, Housing Material Cast Iron, Gray Metallic Finish, Stall Torque 20 in.-lb., 500 RPM @ Max. Torque, Max. Air Pressure 80 psi, Keyway Length 1.41 In., Overall Length 5.88 In., Overall Width 3.94 In., Overall Height 4.19 In., 0 Degrees to 250 Degrees F Operating Temp. Range, Includes Muffler

Product Reviews

Save 15% when you sign up for Z-mail.