KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Motor, 0.42 HP, 20.5 cfm, 10000 rpm

GAST| Zoro #: G1157816| Mfr #: 1AM-NRV-251SS

$1900.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Air Pressure: 100 psi
Stall Torque: 5.5 in.-lb.
RPM @ Max. Torque: 500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1157816 Mfr #: 1AM-NRV-251SS
Max. Air Pressure: 100 psiStall Torque: 5.5 in.-lb.
RPM @ Max. Torque: 500Housing Material: 304 Stainless Steel
Finish: PlainMax. Air Flow: 20.5 cfm
Mounting: HubShaft Dia.: 3/8"
Port Size: 1/8" NPTHP: 0.42
Operating Temp. Range: 0 Degrees to 250 Degrees FRunning Torque @ Max. Pressure: 2.75 in.-lb.
Overall Length: 4.31"Shaft Length: 1.27"
Rotation: REVNo Load RPM: 10,000
Overall Height: 2.38"Item: Air Motor
Overall Width: 2.97"Country of Origin (subject to change): United States

Description

Air Motor, 0.42 HP, Running Torque @ Max. Pressure 2.75 in.-lb., 20.5 cfm Max. Air Flow, No Load RPM 10,000, Shaft Dia. 3/8 In., Shaft Length 1.27 In., Hub Mounting, Port Size 1/8 In. NPT, REV Rotation, Housing Material 304 Stainless Steel, Plain Finish, Stall Torque 5.5 in.-lb., 500 RPM @ Max. Torque, Max. Air Pressure 100 psi, Overall Length 4.31 In., Overall Width 2.97 In., Overall Height 2.38 In., 0 Degrees to 250 Degrees F Operating Temp. Range

Reviews