Air Motor, 0.42 HP, 27 cfm, 6000 rpm

GAST| Zoro #: G2056004| Mfr #: 1UP-NCW-251

$247.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2056004 Mfr #: 1UP-NCW-251
Housing Material: Cast ironIncludes: Muffler
Operating Temp. Range: 0 Degrees to 250 Degrees FItem: Air Motor
Mounting: HubRunning Torque @ Max. Pressure: 5.25 in.-lb.
Overall Height: 2.22"Max. Air Pressure: 80 psi
No Load RPM: 6000Max. Air Flow: 27 cfm
HP: 0.42Keyway Length: 0.81"
Finish: Gray MetallicShaft Dia.: 3/8"
RPM @ Max. Torque: 1000Port Size: 1/8" NPT
Shaft Length: 1.14"Rotation: CW
Overall Width: 2.44"Stall Torque: 5.9 in.-lb.
Overall Length: 4.69"Country of Origin (subject to change): United States

Product Description

Air Motor, 0.42 HP, Running Torque @ Max. Pressure 5.25 in.-lb., 27 cfm Max. Air Flow, No Load RPM 6000, Shaft Dia. 3/8 In., Shaft Length 1.14 In., Hub Mounting, Port Size 1/8 In. NPT, CW Rotation, Housing Material Cast Iron, Gray Metallic Finish, Stall Torque 5.9 in.-lb., 1000 RPM @ Max. Torque, Max. Air Pressure 80 psi, Keyway Length 0.81 In., Overall Length 4.69 In., Overall Width 2.44 In., Overall Height 2.22 In., 0 Degrees to 250 Degrees F Operating Temp. Range, Includes Muffler

Product Reviews

Save 15%. Sign up for Z-mail.