KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Motor, 1.5 HP, 78 cfm, 3000 rpm

GAST| Zoro #: G1717475| Mfr #: 4AM-NRV-251

$270.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Air Pressure: 100 psi
Keyway Length: 0.19"
Stall Torque: 35 in.-lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1717475 Mfr #: 4AM-NRV-251
Max. Air Pressure: 100 psiKeyway Length: 0.19"
Stall Torque: 35 in.-lb.Includes: Muffler
RPM @ Max. Torque: 250Housing Material: Cast Iron and Aluminum
Mounting: FlangeFinish: Blue
Max. Air Flow: 78 cfmOverall Width: 6.50"
Shaft Dia.: 5/8"Port Size: 1/4" NPT
HP: 1.7Operating Temp. Range: 0 Degrees to 250 Degrees F
Running Torque @ Max. Pressure: 36.00 in.-lb.Overall Length: 6.69"
Shaft Length: 2.06"Rotation: REV
No Load RPM: 3000Overall Height: 6.50"
Item: Air MotorCountry of Origin (subject to change): United States

Description

Air Motor, 1.7 HP, Running Torque @ Max. Pressure 36.00 in.-lb., 78 cfm Max. Air Flow, No Load RPM 3000, Shaft Dia. 5/8 In., Shaft Length 2.06 In., Flange Mounting, Port Size 1/4 In. NPT, REV Rotation, Housing Material Cast Iron and Aluminum, Blue Finish, Stall Torque 35 in.-lb., 250 RPM @ Max. Torque, Max. Air Pressure 100 psi, Keyway Length 0.19 In., Overall Length 6.69 In., Overall Width 6.50 In., Overall Height 6.50 In., 0 Degrees to 250 Degrees F Operating Temp. Range, Includes Muffler

Reviews